Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Filter, 12-1/32 x 17-3/4 in.

  • Mfr # PA2612

  • Zoro # G5616222


product price: $127.99
/ea
Free Shipping & Returns

Key Features

Air Filter Type - Automotive
Engine Outer Air Filter
Air Filter Design
Round
Element Only - Automotive Filters
No
Height
17 3/4 in
Width
12 1/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA2612
Zoro #
G5616222
UPC #
791440020870
Country of Origin
United States

Dimensions

Height
17 3/4 in
Width
12 1/32 in
Length
17 3/4 in
Outside Dia.
12 1/32 in
Inside Diameter - Bottom
7 11/16 in
Overall Height
17 3/4 in
Outside Diameter - Bottom
12 1/32 in
Inside Diameter
5/8 in

Details

Air Filter Type - Automotive
Engine Outer Air Filter
Air Filter Design
Round
Element Only - Automotive Filters
No
Includes
(2) Gaskets, G103 N Furnished Gasket
Item
Air Filter
Description/Special Features
Outer Air Element with Lift Tabs
Filter Design
Axial Seal
Type
Element/Outer
Features
Prevent Airborne Contaminants from reaching the Combustion Chamber, Axial Seal Filters have securely affixed Metal End Caps with a Raised Gasket to ensure a Proper Seal and Prevent Leaks
Shape
Round
Product Type
Engine Air Filter
Standards
ISO 9001:2015
Compatible with Manufacturer Model Number
PA2579
Use Location
Engine
Fit Type
Vehicle Specific
Compatible Vehicle Make
International
Media Material
Cellulose, Paper
Compatible Manufacturer Part Number
PA2579
Compatible Manufacturer Model Number
PA2579
Compatible with Manufacturer Model No.
PA2579
Compatible with Mfr. Model No.
PA2579
For Use with Mfr Model Number
PA2579
For Use With Mfr. Model Number
PA2579
Baldwin Interchange
PA2612
Compatible Pump Manufacturer Part Number
PA2579
Compatible Mfr. Model Number
PA2579

Description

Automotive Air Filter, Air Filter Type - Automotive Engine Outer Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 17 3/4 in, Width 12 1/32 in, Length 17 3/4 in, Outside Dia. 12 1/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.