Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Filter, 12-13/32 x 19-1/32 in.

  • Mfr # RS3514XP

  • Zoro # G5606483


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Air Filter Type - Automotive
Engine Outer Air Filter
Air Filter Design
Radial
Element Only - Automotive Filters
No
Height
19 1/32 in
Width
12 13/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RS3514XP
Zoro #
G5606483
UPC #
791440090842
Country of Origin
United States

Dimensions

Height
19 1/32 in
Width
12 13/32 in
Length
19 1/32 in
Outside Dia.
12 13/32 in
Inside Diameter - Bottom
8 3/16 in
Outside Diameter - Bottom
12 13/32 in
Overall Height
19 1/32 in

Details

Air Filter Type - Automotive
Engine Outer Air Filter
Air Filter Design
Radial
Element Only - Automotive Filters
No
Item
Air Filter
Description/Special Features
Extreme Performance Nano Radial Seal Outer Air Element
Includes
8 3/16 in Gasket
Filter Design
Radial Seal
Type
Element
Shape
Round
Features
Higher Initial Efficiency and greater capacity for Extended Filter Replacement Intervals, Utilize Nanofiber Technology
Compatible with Manufacturer Model Number
RS3515
Media Material
Cellulose, Paper
Use Location
Engine
Compatible Vehicle Make
Caterpillar
Product Type
Engine Air Filter
Standards
ISO 9001:2015
Compatible Manufacturer Part Number
RS3515
Compatible Manufacturer Model Number
RS3515
Compatible with Manufacturer Model No.
RS3515
Compatible with Mfr. Model No.
RS3515
For Use with Mfr Model Number
RS3515
For Use With Mfr. Model Number
RS3515
Baldwin Interchange
RS3514XP
Compatible Pump Manufacturer Part Number
RS3515
Compatible Mfr. Model Number
RS3515

Description

Automotive Air Filter, Air Filter Type - Automotive Engine Outer Air Filter, Air Filter Design Radial, Element Only - Automotive Filters No, Height 19 1/32 in, Width 12 13/32 in, Length 19 1/32 in, Outside Dia. 12 13/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.