Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Filter, 12-1/8 x 18-1/2 in.

  • Mfr # LL1846

  • Zoro # G3020044


product price: $96.49
/ea
Free Shipping & Returns

Key Features

Air Filter Type - Automotive
Engine Outer Air Filter
Air Filter Design
Round
Element Only - Automotive Filters
No
Height
18 1/2 in
Width
12 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LL1846
Zoro #
G3020044
UPC #
791440014183
Country of Origin
United States

Dimensions

Height
18 1/2 in
Width
12 1/8 in
Length
18 1/2 in
Outside Dia.
12 1/8 in
Inside Diameter
5/8 in
Overall Height
18 1/2 in
Outside Diameter - Bottom
12 1/8 in
Inside Diameter - Bottom
7 11/16 in

Details

Air Filter Type - Automotive
Engine Outer Air Filter
Air Filter Design
Round
Element Only - Automotive Filters
No
Item
Air Filter
Includes
G103 N Furnished Gasket, Gasket
Description/Special Features
Long Life Outer Air Element
Filter Design
Axial Seal
Type
Long Life/Outer
Features
Prevent Airborne Contaminants from reaching the Combustion Chamber, Axial Seal Filters have securely affixed Metal End Caps with a Raised Gasket to ensure a Proper Seal and Prevent Leaks
Shape
Round
Fit Type
Vehicle Specific
Standards
ISO 9001:2015
Use Location
Engine
Product Type
Engine Air Filter
Compatible with Manufacturer Model Number
PA1880
Compatible Vehicle Make
Allis-Chalmers, Chevrolet, Euclid, Fiat-Allis, Ford, GMC, Grove, Koehring, Michigan, Nissan, R.V.I, Scania, Wabco
Media Material
Cellulose, Paper
Compatible Manufacturer Part Number
PA1880
Compatible Manufacturer Model Number
PA1880
Compatible with Manufacturer Model No.
PA1880
Compatible with Mfr. Model No.
PA1880
For Use with Mfr Model Number
PA1880
For Use With Mfr. Model Number
PA1880
Baldwin Interchange
LL1846
Compatible Pump Manufacturer Part Number
PA1880
Compatible Mfr. Model Number
PA1880

Description

Automotive Air Filter, Air Filter Type - Automotive Engine Outer Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 18 1/2 in, Width 12 1/8 in, Length 18 1/2 in, Outside Dia. 12 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.