Zoro Homepage

Air Filter, 12-1/8 x 19-1/2 in.

  • Mfr # PA2676

  • Zoro # G3477792


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Air Filter Type - Automotive
Engine Outer Air Filter
Air Filter Design
Round
Element Only - Automotive Filters
No
Height
19 1/2 in
Width
12 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA2676
Zoro #
G3477792
UPC #
791440021617
Country of Origin
United States

Dimensions

Height
19 1/2 in
Width
12 1/8 in
Length
19 1/2 in
Outside Dia.
12 1/8 in
Overall Height
19 1/2 in
Outside Diameter - Bottom
12 1/8 in
Inside Diameter - Bottom
7 11/16 in
Inside Diameter
29/32 in

Details

Air Filter Type - Automotive
Engine Outer Air Filter
Air Filter Design
Round
Element Only - Automotive Filters
No
Item
Air Filter
Includes
Furnished Gasket, Gasket
Description/Special Features
Outer Air Element
Filter Design
Axial Seal
Type
Outer
Shape
Round
Features
Prevent Airborne Contaminants from reaching the Combustion Chamber, Axial Seal Filters have securely affixed Metal End Caps with a Raised Gasket to ensure a Proper Seal and Prevent Leaks
Fit Type
Vehicle Specific
Compatible Vehicle Make
Fiat-Hitachi, Hitachi, John Deere, Komatsu, New Holland, Nissan
Standards
ISO 9001:2015
Media Material
Cellulose, Paper
Use Location
Engine
Compatible with Manufacturer Model Number
PA2708, PA3668
Product Type
Engine Air Filter
Compatible Manufacturer Part Number
PA2708, PA3668
Compatible Manufacturer Model Number
PA2708, PA3668
Compatible with Manufacturer Model No.
PA2708, PA3668
Compatible with Mfr. Model No.
PA2708, PA3668
For Use with Mfr Model Number
PA2708, PA3668
For Use With Mfr. Model Number
PA2708, PA3668
Baldwin Interchange
PA2676
Compatible Pump Manufacturer Part Number
PA2708, PA3668
Compatible Mfr. Model Number
PA2708, PA3668

Description

Automotive Air Filter, Air Filter Type - Automotive Engine Outer Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 19 1/2 in, Width 12 1/8 in, Length 19 1/2 in, Outside Dia. 12 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.