Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Filter, 12-1/8 x 20-3/8 in.

  • Mfr # PA2518

  • Zoro # G2033491


product price: $127.69
/ea
Free Shipping & Returns

Key Features

Air Filter Type - Automotive
Engine Outer Air Filter
Air Filter Design
Round
Element Only - Automotive Filters
No
Height
20 3/8 in
Width
12 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA2518
Zoro #
G2033491
UPC #
791440019775
Country of Origin
United States

Dimensions

Height
20 3/8 in
Width
12 1/8 in
Length
20 3/8 in
Outside Dia.
12 1/8 in
Inside Diameter
29/32 in
Flange Diameter
12 13/16 in
Outside Diameter - Bottom
12 13/16 in
Inside Diameter - Bottom
7 11/16 in
Outside Diameter
12 1/8 in
Overall Height
20 3/8 in

Details

Air Filter Type - Automotive
Engine Outer Air Filter
Air Filter Design
Round
Element Only - Automotive Filters
No
Includes
(2) Gaskets, Furnished Gasket
Item
Air Filter
Description/Special Features
Outer Air Element
Filter Design
Axial Seal
Type
Outer
Shape
Round
Features
Prevent Airborne Contaminants from reaching the Combustion Chamber, Axial Seal Filters have securely affixed Metal End Caps with a Raised Gasket to ensure a Proper Seal and Prevent Leaks
Compatible Vehicle Make
Ag-Chem, Terex/Terex Advance
Compatible with Manufacturer Model Number
PA2519
Product Type
Engine Air Filter
Media Material
Cellulose, Paper
Standards
ISO 9001:2015
Use Location
Engine
Compatible Manufacturer Part Number
PA2519
Compatible Manufacturer Model Number
PA2519
Compatible with Manufacturer Model No.
PA2519
Compatible with Mfr. Model No.
PA2519
For Use with Mfr Model Number
PA2519
For Use With Mfr. Model Number
PA2519
Baldwin Interchange
PA2518
Compatible Pump Manufacturer Part Number
PA2519
Compatible Mfr. Model Number
PA2519

Description

Automotive Air Filter, Air Filter Type - Automotive Engine Outer Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 20 3/8 in, Width 12 1/8 in, Length 20 3/8 in, Outside Dia. 12 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.