Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Filter, 12-1/8 x 20-3/8 in.

  • Mfr # PA2518XP

  • Zoro # G5733707


product price: $172.99
/ea
Free Shipping & Returns

Key Features

Air Filter Type - Automotive
Engine Outer Air Filter
Air Filter Design
Round
Element Only - Automotive Filters
No
Height
20 3/8 in
Width
12 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA2518XP
Zoro #
G5733707
UPC #
791440090729
Country of Origin
United States

Dimensions

Height
20 3/8 in
Width
12 1/8 in
Length
20 3/8 in
Outside Dia.
12 1/8 in
Overall Width
12 1/8 in
Overall Height
20 3/8 in
Outside Diameter
12 1/8 in
Overall Length
20 3/8 in

Details

Air Filter Type - Automotive
Engine Outer Air Filter
Air Filter Design
Round
Element Only - Automotive Filters
No
Description/Special Features
Outer Air Element
Item
Air Filter
Includes
(2) Attached Gaskets, Gasket
Type
Element
Features
Outer Air Element
Product Type
Engine Air Filter
Baldwin Interchange
PA2518XP

Description

Automotive Air Filter, Air Filter Type - Automotive Engine Outer Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 20 3/8 in, Width 12 1/8 in, Length 20 3/8 in, Outside Dia. 12 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.