Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Filter, 12-19/32in. L x 6-21/32in. W

  • Mfr # PA30005

  • Zoro # G812355821


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Height
1 15/16 in
Width
6 21/32 in
Features
Air Element
Includes
Internal Charcoal Impregnated Mat
Length
12 19/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PA30005
Zoro #
G812355821
UPC #
791440096783
Country of Origin
Unknown

Dimensions

Height
1 15/16 in
Width
6 21/32 in
Length
12 19/32 in

Details

Item
Cabin Air FIlter
Features
Air Element
Includes
Internal Charcoal Impregnated Mat
Air Filter Design
Panel
Element Only - Automotive Filters
No

Description

Cabin Air Filter, Panel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.