Zoro Homepage

Air Filter, 12-27/32 x 2-3/4 in.

  • Mfr # PA4560

  • Zoro # G412356976


product price: $79.19
/ea
Free Shipping & Returns

Key Features

Air Filter Type - Automotive
Cabin Air Filter
Height
2 3/4 in
Air Filter Design
Rectangular
Element Only - Automotive Filters
No
Width
12 27/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA4560
Zoro #
G412356976
UPC #
791440061910
Country of Origin
Unknown

Dimensions

Height
2 3/4 in
Width
12 27/32 in
Length
15 19/32 in

Details

Air Filter Type - Automotive
Cabin Air Filter
Item
Cabin Air Element
Air Filter Design
Rectangular
Element Only - Automotive Filters
No
Features
Cabin Air Filter Element
Type
Element/Cab

Description

Cabin Air Filter,Rectangular

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.