Zoro Homepage

Air Filter, 12-29/32 in. Lx10-3/32 in. W

  • Mfr # PA30007

  • Zoro # G1582430


product price: $31.29
/ea

Key Features

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Panel
Element Only - Automotive Filters
No
Height
1 17/32 in
Width
10 3/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA30007
Zoro #
G1582430
UPC #
791440096806
Country of Origin
China

Dimensions

Height
1 17/32 in
Width
10 3/32 in
Length
12 29/32 in
Overall Height
1 17/32 in
Overall Width
10 3/32 in
Overall Length
12 29/32 in

Details

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Panel
Element Only - Automotive Filters
No
Item
Air Filter
Description/Special Features
Panel Air Element
Filter Design
Panel
Features
Panel Air Filters Protect Vehicles and Equipment Through Efficient Removal of Airborne Contaminants
Shape
Rectangular
Use Location
Engine
Compatible Vehicle Type
Buses
Fit Type
Vehicle Specific
Compatible Vehicle Make
Yamaha
Product Type
Engine Air Filter
Standards
ISO 9001:2015
Media Material
Cellulose, Paper
Baldwin Interchange
PA30007

Description

Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Panel, Element Only - Automotive Filters No, Height 1 17/32 in, Width 10 3/32 in, Length 12 29/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.