Zoro Homepage

Air Filter, 12-31/32 x 23-9/32 in.

  • Mfr # RS5414

  • Zoro # G5499916


product price: $136.99
/ea
Free Shipping & Returns

Key Features

Air Filter Type - Automotive
Engine Outer Air Filter
Air Filter Design
Radial
Element Only - Automotive Filters
No
Height
23 9/32 in
Width
12 31/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RS5414
Zoro #
G5499916
UPC #
791440081239
Country of Origin
United States

Dimensions

Height
23 9/32 in
Width
12 31/32 in
Length
23 9/32 in
Outside Dia.
12 31/32 in
Overall Height
23 9/32 in
Outside Diameter
12 31/32 in
Overall Width
12 31/32 in
Overall Length
23 9/32 in

Details

Air Filter Type - Automotive
Engine Outer Air Filter
Air Filter Design
Radial
Element Only - Automotive Filters
No
Includes
6-13/16 in (173.0) One End I. Gasket
Description/Special Features
Outer Air Filter Element
Item
Air Filter
Type
Element/Outer/Radial Seal
Features
Outer Air Filter Element
Product Type
Engine Air Filter
Baldwin Interchange
RS5414

Description

Automotive Air Filter, Air Filter Type - Automotive Engine Outer Air Filter, Air Filter Design Radial, Element Only - Automotive Filters No, Height 23 9/32 in, Width 12 31/32 in, Length 23 9/32 in, Outside Dia. 12 31/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.