Zoro Homepage

Air Filter, 12-3/16 x 18-5/16 in.

  • Mfr # RS4963

  • Zoro # G5822135


product price: $97.99
/ea
Free Shipping & Returns

Key Features

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Radial
Element Only - Automotive Filters
No
Height
18 5/16 in
Width
12 3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RS4963
Zoro #
G5822135
UPC #
791440075276
Country of Origin
Morocco

Dimensions

Height
18 5/16 in
Width
12 3/16 in
Length
18 5/16 in
Outside Dia.
12 3/16 in
Outside Diameter - Bottom
12 3/16 in
Inside Diameter - Bottom
7 1/32 in
Overall Height
18 5/16 in

Details

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Radial
Element Only - Automotive Filters
No
Description/Special Features
Radial Seal Air Element
Item
Air Filter
Includes
7 1/32 in Gasket
Filter Design
Radial Seal
Type
Element/Radial Seal
Shape
Round
Features
Engine Air Intake Filter Elements Protect Heavy-Duty Equipment by Preventing Airborne Dirt and other Contaminants from Entering the Combustion Chamber
Media Material
Cellulose, Paper
Standards
ISO 9001:2015
Product Type
Engine Air Filter
Compatible Vehicle Make
Scania
Use Location
Engine
Fit Type
Vehicle Specific
Baldwin Interchange
RS4963

Description

Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Radial, Element Only - Automotive Filters No, Height 18 5/16 in, Width 12 3/16 in, Length 18 5/16 in, Outside Dia. 12 3/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.