Zoro Homepage

Air Filter, 12-3/32 x 18-1/2 in.

  • Mfr # PA2525

  • Zoro # G0474013


product price: $95.09
/ea
Free Shipping & Returns

Key Features

Air Filter Type - Automotive
Engine Outer Air Filter
Air Filter Design
Round
Element Only - Automotive Filters
No
Height
18 1/2 in
Width
12 1/32 in, 12 3/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA2525
Zoro #
G0474013
UPC #
791440019874
Country of Origin
United States

Dimensions

Height
18 1/2 in
Width
12 1/32 in, 12 3/32 in
Length
18 1/2 in
Outside Dia.
12 1/32 in, 12 3/32 in
Inside Diameter - Bottom
7 11/16 in
Outside Diameter - Bottom
12 3/32 in
Overall Height
18 1/2 in

Description

Automotive Air Filter, Air Filter Type - Automotive Engine Outer Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 18 1/2 in, Width 12 1/32 in, 12 3/32 in, Length 18 1/2 in, Outside Dia. 12 1/32 in, 12 3/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.