Zoro Homepage

Air Filter, 12-3/32 x 19-1/2 in.

  • Mfr # PA3916

  • Zoro # G5629312


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Round
Element Only - Automotive Filters
No
Height
19 1/2 in
Width
12 3/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA3916
Zoro #
G5629312
UPC #
791440057944
Country of Origin
United States

Dimensions

Height
19 1/2 in
Width
12 3/32 in
Length
19 1/2 in
Outside Dia.
12 3/32 in
Overall Length
19 1/2 in
Overall Height
19 1/2 in
Overall Width
12 3/32 in
Outside Diameter
12 3/32 in

Details

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Round
Element Only - Automotive Filters
No
Description/Special Features
Air Element
Includes
Attached Gasket, Gasket
Item
Air Filter
Type
Element
Features
Air Element
Product Type
Engine Air Filter
Baldwin Interchange
PA3916

Description

Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 19 1/2 in, Width 12 3/32 in, Length 19 1/2 in, Outside Dia. 12 3/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.