Zoro Homepage

Air Filter, 12-3/4 x 17-1/2 in.

  • Mfr # PA2326

  • Zoro # G3342367


product price: $145.99
/ea
Free Shipping & Returns

Key Features

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Round
Element Only - Automotive Filters
No
Height
17 1/2 in
Width
12 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA2326
Zoro #
G3342367
UPC #
791440017658
Country of Origin
United States

Dimensions

Height
17 1/2 in
Width
12 3/4 in
Length
17 1/2 in
Outside Dia.
12 3/4 in
Overall Height
17 1/2 in
Outside Diameter - Bottom
13 3/8 in
Inside Diameter
15/16 in
Flange Diameter
13 3/8 in
Inside Diameter - Bottom
8 3/8 in
Outside Diameter
12 3/4 in

Details

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Round
Element Only - Automotive Filters
No
Description/Special Features
Air Element
Item
Air Filter
Includes
(2) Gaskets, Furnished Gasket
Filter Design
Axial Seal
Type
Element
Shape
Round
Features
Prevent Airborne Contaminants from reaching the Combustion Chamber, Axial Seal Filters have securely affixed Metal End Caps with a Raised Gasket to ensure a Proper Seal and Prevent Leaks
Standards
ISO 9001:2015
Use Location
Engine
Fit Type
Vehicle Specific
Media Material
Cellulose, Paper
Compatible Vehicle Make
Peterbilt
Product Type
Engine Air Filter
Baldwin Interchange
PA2326

Description

Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 17 1/2 in, Width 12 3/4 in, Length 17 1/2 in, Outside Dia. 12 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.