Zoro Homepage

Air Filter, 12-3/4 x 22-1/2 in.

  • Mfr # PA3579

  • Zoro # G5835794


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Round
Element Only - Automotive Filters
No
Height
22 1/2 in
Width
12 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA3579
Zoro #
G5835794
UPC #
791440038738
Country of Origin
United States

Dimensions

Height
22 1/2 in
Width
12 3/4 in
Length
22 1/2 in
Outside Dia.
12 3/4 in
Overall Length
22 1/2 in
Outside Diameter
12 3/4 in
Overall Height
22 1/2 in
Overall Width
12 3/4 in

Details

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Round
Element Only - Automotive Filters
No
Item
Air Filter
Description/Special Features
Air Element
Includes
Attached Gasket, Gasket, Inside-Out Flow
Type
Element
Features
Air Element
Product Type
Engine Air Filter
Baldwin Interchange
PA3579

Description

Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 22 1/2 in, Width 12 3/4 in, Length 22 1/2 in, Outside Dia. 12 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.