Zoro Homepage

Air Filter, 12-3/4 x 27 in.

  • Mfr # PA2357

  • Zoro # G0719862


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Round
Element Only - Automotive Filters
No
Height
27 in
Width
12 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA2357
Zoro #
G0719862
UPC #
791440017979
Country of Origin
United States

Dimensions

Height
27 in
Width
12 3/4 in
Length
27 in
Outside Dia.
12 3/4 in
Overall Height
27 in
Outside Diameter - Bottom
12 3/4 in
Inside Diameter - Bottom
8 3/8 in

Details

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Round
Element Only - Automotive Filters
No
Includes
(2) Gaskets, G25 AF Furnished Gasket
Item
Air Filter
Description/Special Features
Air Element
Filter Design
Axial Seal
Type
Element
Features
Prevent Airborne Contaminants from reaching the Combustion Chamber, Axial Seal Filters have securely affixed Metal End Caps with a Raised Gasket to ensure a Proper Seal and Prevent Leaks
Shape
Round
Fit Type
Vehicle Specific
Product Type
Engine Air Filter
Media Material
Cellulose, Paper
Compatible Vehicle Make
Kenworth
Use Location
Engine
Standards
ISO 9001:2015
Baldwin Interchange
PA2357

Description

Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 27 in, Width 12 3/4 in, Length 27 in, Outside Dia. 12 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.