Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Filter, 12-9/32 x 22-29/32 in.

  • Mfr # RS3826

  • Zoro # G0531727


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Air Filter Type - Automotive
Engine Outer Air Filter
Air Filter Design
Radial
Element Only - Automotive Filters
No
Height
22 29/32 in
Width
12 9/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RS3826
Zoro #
G0531727
UPC #
791440057463
Country of Origin
United States

Dimensions

Height
22 29/32 in
Width
12 9/32 in
Length
22 29/32 in
Outside Dia.
12 9/32 in
Outside Diameter - Bottom
12 9/32 in
Overall Height
22 29/32 in
Inside Diameter - Bottom
6 31/32 in

Details

Air Filter Type - Automotive
Engine Outer Air Filter
Air Filter Design
Radial
Element Only - Automotive Filters
No
Includes
6 31/32 in Gasket
Item
Air Filter
Description/Special Features
Radial Seal Outer Air Element
Filter Design
Radial Seal
Type
Radial Seal Outer
Shape
Round
Features
Engine Air Intake Filter Elements Protect Heavy-Duty Equipment by Preventing Airborne Dirt and other Contaminants from Entering the Combustion Chamber
Compatible Vehicle Make
New Holland, Volvo
Use Location
Engine
Standards
ISO 9001:2015
Media Material
Cellulose, Paper
Compatible with Manufacturer Model Number
RS3827
Product Type
Engine Air Filter
Compatible Manufacturer Part Number
RS3827
Compatible Manufacturer Model Number
RS3827
Compatible with Manufacturer Model No.
RS3827
Compatible with Mfr. Model No.
RS3827
For Use with Mfr Model Number
RS3827
For Use With Mfr. Model Number
RS3827
Baldwin Interchange
RS3826
Compatible Pump Manufacturer Part Number
RS3827
Compatible Mfr. Model Number
RS3827

Description

Automotive Air Filter, Air Filter Type - Automotive Engine Outer Air Filter, Air Filter Design Radial, Element Only - Automotive Filters No, Height 22 29/32 in, Width 12 9/32 in, Length 22 29/32 in, Outside Dia. 12 9/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.