Air Filter, 12 x 2-9/16 in.
Mfr # PA3803
Zoro # G1913353
product price: $59.29
/eaKey Features
Height
2 9/16 in
Width
12 in
Features
Prevent Contaminants and Pollutants from entering the Cabin Area
Includes
Gasket
Air Filter Design
Rectangular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PA3803
Zoro #
G1913353
UPC #
791440052499
Country of Origin
Mexico
Dimensions
Height
2 9/16 in
Width
12 in
Length
12 7/8 in
Overall Length
12 7/8 in
Overall Height
2 9/16 in
Overall Width
12 in
Details
Item
Cabin Air FIlter
Features
Prevent Contaminants and Pollutants from entering the Cabin Area
Includes
Gasket
Air Filter Design
Rectangular
Element Only - Automotive Filters
No
Description/Special Features
Cab Air Element
Air Filter Type - Automotive
Cabin Air Filter
Filter Design
Panel
Type
Element/Cab
Shape
Rectangular
Compatible Vehicle Type
Buses
Compatible Vehicle Make
Caterpillar
Standards
ISO 9001:2015
Product Type
Cabin Air Filter
Media Material
Cellulose, Paper
Use Location
Cabin
Fit Type
Vehicle Specific
Baldwin Interchange
PA3803
Description
Automotive Air Filter, Air Filter Type - Automotive Cabin Air Filter, Air Filter Design Rectangular, Element Only - Automotive Filters No, Height 2 9/16 in, Width 12 in, Length 12 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.