Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Filter, 12 x 5-9/16 in.

  • Mfr # PA1800

  • Zoro # G5724022


product price: $22.49
/ea

Key Features

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Round
Element Only - Automotive Filters
No
Height
5 9/16 in
Width
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA1800
Zoro #
G5724022
UPC #
791440013841
Country of Origin
Mexico

Dimensions

Height
5 9/16 in
Width
12 in
Length
5 9/16 in
Outside Dia.
12 in
Overall Length
5 9/16 in
Overall Width
12 in
Overall Height
5 9/16 in
Outside Diameter
12 in

Details

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Round
Element Only - Automotive Filters
No
Item
Air Filter
Includes
Foam Wrap
Description/Special Features
Air Element with Foam Wrap
Type
Element
Features
Air Element with Foam Wrap
Product Type
Engine Air Filter
Baldwin Interchange
PA1800

Description

Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 5 9/16 in, Width 12 in, Length 5 9/16 in, Outside Dia. 12 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.