Zoro Homepage

Air Filter, 13-1/16 x 16-11/32 in.

  • Mfr # RS4967

  • Zoro # G5694473


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Air Filter Type - Automotive
Engine Outer Air Filter
Air Filter Design
Radial
Element Only - Automotive Filters
No
Height
16 11/32 in
Width
13 1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RS4967
Zoro #
G5694473
UPC #
791440075290
Country of Origin
United States

Dimensions

Height
16 11/32 in
Width
13 1/16 in
Length
16 11/32 in
Outside Dia.
13 1/16 in
Overall Height
16 11/32 in
Outside Diameter
13 1/16 in
Overall Length
16 11/32 in
Overall Width
13 1/16 in

Details

Air Filter Type - Automotive
Engine Outer Air Filter
Air Filter Design
Radial
Element Only - Automotive Filters
No
Description/Special Features
Radial Seal Outer Air Element
Includes
(2) Attached Gaskets
Item
Air Filter
Type
Element/Radial Seal
Features
Radial Seal Outer Air Element
Product Type
Engine Air Filter
Baldwin Interchange
RS4967

Description

Automotive Air Filter, Air Filter Type - Automotive Engine Outer Air Filter, Air Filter Design Radial, Element Only - Automotive Filters No, Height 16 11/32 in, Width 13 1/16 in, Length 16 11/32 in, Outside Dia. 13 1/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.