Zoro Homepage

Air Filter, 13-1/2 x 25-19/32 in.

  • Mfr # PA4657

  • Zoro # G5539922


product price: $238.99
/ea
Free Shipping & Returns

Key Features

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Round
Element Only - Automotive Filters
No
Height
25 19/32 in
Width
13 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA4657
Zoro #
G5539922
UPC #
791440066281
Country of Origin
United States

Dimensions

Height
25 19/32 in
Width
13 1/2 in
Length
25 19/32 in
Outside Dia.
13 1/2 in
Overall Width
13 1/2 in
Overall Height
25 19/32 in
Overall Length
25 19/32 in
Outside Diameter
13 1/2 in

Details

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Round
Element Only - Automotive Filters
No
Includes
Disposable Housing
Description/Special Features
Air Element
Item
Air Filter
Type
Element
Features
Air Element
Product Type
Engine Air Filter
Baldwin Interchange
PA4657

Description

Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 25 19/32 in, Width 13 1/2 in, Length 25 19/32 in, Outside Dia. 13 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.