Zoro Homepage

Air Filter, 13-13/16 x 12-21/32 in.

  • Mfr # PA4605

  • Zoro # G2464436


product price: $218.99
/ea
Free Shipping & Returns

Key Features

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Round
Element Only - Automotive Filters
No
Height
12 21/32 in
Width
13 13/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA4605
Zoro #
G2464436
UPC #
791440063815
Country of Origin
United States

Dimensions

Height
12 21/32 in
Width
13 13/16 in
Length
12 21/32 in
Outside Dia.
13 13/16 in
Overall Height
12 21/32 in
Outside Diameter - Bottom
13 13/16 in
Inside Diameter
15/16 in
Inside Diameter - Bottom
9 1/2 in

Details

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Round
Element Only - Automotive Filters
No
Includes
(2) Gaskets, Furnished Gasket
Item
Air Filter
Description/Special Features
Air Element
Filter Design
Axial Seal
Type
Element
Features
Prevent Airborne Contaminants from reaching the Combustion Chamber, Axial Seal Filters have securely affixed Metal End Caps with a Raised Gasket to ensure a Proper Seal and Prevent Leaks
Shape
Round
Media Material
Cellulose, Paper
Standards
ISO 9001:2015
Use Location
Engine
Product Type
Engine Air Filter
Baldwin Interchange
PA4605

Description

Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 12 21/32 in, Width 13 13/16 in, Length 12 21/32 in, Outside Dia. 13 13/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.