Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Filter, 13-13/16 x 14 in.

  • Mfr # LL1630-2

  • Zoro # G5732921


product price: $103.54
/ea
Free Shipping & Returns

Key Features

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Round
Element Only - Automotive Filters
No
Height
14 in
Width
13 13/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LL1630-2
Zoro #
G5732921
UPC #
791440012547
Country of Origin
United States

Dimensions

Height
14 in
Width
13 13/16 in
Length
14 in
Outside Dia.
13 13/16 in
Inside Diameter - Bottom
9 1/2 in
Overall Height
14 in
Inside Diameter
1/2 in
Outside Diameter - Bottom
13 13/16 in

Details

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Round
Element Only - Automotive Filters
No
Item
Air Filter
Includes
Furnished Gasket
Description/Special Features
Long Life Air Element with 2-Inch Pleats
Filter Design
Axial Seal
Type
Element/Long Life
Features
Prevent Airborne Contaminants from reaching the Combustion Chamber, Axial Seal Filters have securely affixed Metal End Caps with a Raised Gasket to ensure a Proper Seal and Prevent Leaks
Shape
Round
Standards
ISO 9001:2015
Compatible Vehicle Make
Gardner Denver
Media Material
Cellulose, Paper
Use Location
Engine
Product Type
Engine Air Filter
Baldwin Interchange
LL1630-2

Description

Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 14 in, Width 13 13/16 in, Length 14 in, Outside Dia. 13 13/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.