Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Filter, 13-13/16 x 16 in.

  • Mfr # LL2685

  • Zoro # G2661696


product price: $111.21
/ea
Free Shipping & Returns

Key Features

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Round
Element Only - Automotive Filters
No
Height
16 in
Width
13 13/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LL2685
Zoro #
G2661696
UPC #
791440021709
Country of Origin
United States

Dimensions

Height
16 in
Width
13 13/16 in
Length
16 in
Outside Dia.
13 13/16 in
Overall Height
16 in
Outside Diameter - Bottom
13 13/16 in
Inside Diameter - Bottom
9 1/2 in

Details

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Round
Element Only - Automotive Filters
No
Item
Air Filter
Includes
Gasket
Description/Special Features
Long Life Air Element
Filter Design
Axial Seal
Type
Long Life
Features
Prevent Airborne Contaminants from reaching the Combustion Chamber, Axial Seal Filters have securely affixed Metal End Caps with a Raised Gasket to ensure a Proper Seal and Prevent Leaks
Shape
Round
Media Material
Cellulose, Paper
Fit Type
Vehicle Specific
Compatible Vehicle Make
Autocar, GMC, Volvo
Use Location
Engine
Product Type
Engine Air Filter
Standards
ISO 9001:2015
Baldwin Interchange
LL2685

Description

Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 16 in, Width 13 13/16 in, Length 16 in, Outside Dia. 13 13/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.