Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Filter, 13-13/16 x 18-1/2 in.

  • Mfr # PA1894

  • Zoro # G3077277


product price: $85.49
/ea
Free Shipping & Returns

Key Features

Air Filter Type - Automotive
Engine Outer Air Filter
Air Filter Design
Round
Element Only - Automotive Filters
No
Height
18 1/2 in
Width
13 13/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA1894
Zoro #
G3077277
UPC #
791440014626
Country of Origin
United States

Dimensions

Height
18 1/2 in
Width
13 13/16 in
Length
18 1/2 in
Outside Dia.
13 13/16 in
Inside Diameter - Bottom
9 1/2 in
Overall Height
18 1/2 in
Inside Diameter
15/16 in
Outside Diameter - Bottom
13 13/16 in

Details

Air Filter Type - Automotive
Engine Outer Air Filter
Air Filter Design
Round
Element Only - Automotive Filters
No
Description/Special Features
Outer Air Element
Includes
Furnished Gasket, Gasket
Item
Air Filter
Filter Design
Axial Seal
Type
Outer
Shape
Round
Features
Prevent Airborne Contaminants from reaching the Combustion Chamber, Axial Seal Filters have securely affixed Metal End Caps with a Raised Gasket to ensure a Proper Seal and Prevent Leaks
Standards
ISO 9001:2015
Compatible with Manufacturer Model Number
PA1905
Media Material
Cellulose, Paper
Compatible Vehicle Make
Euclid, Kawasaki, Michigan, Steiger, Terex/Terex Advance, Volvo, Wabco
Use Location
Engine
Product Type
Engine Air Filter
Compatible Manufacturer Part Number
PA1905
Compatible Manufacturer Model Number
PA1905
Compatible with Manufacturer Model No.
PA1905
Compatible with Mfr. Model No.
PA1905
For Use with Mfr Model Number
PA1905
For Use With Mfr. Model Number
PA1905
Baldwin Interchange
PA1894
Compatible Pump Manufacturer Part Number
PA1905
Compatible Mfr. Model Number
PA1905

Description

Automotive Air Filter, Air Filter Type - Automotive Engine Outer Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 18 1/2 in, Width 13 13/16 in, Length 18 1/2 in, Outside Dia. 13 13/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.