Zoro Homepage

Air Filter, 13-13/16 x 18-13/32 in.

  • Mfr # PA2956-FN

  • Zoro # G5533376


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Air Filter Type - Automotive
Engine Outer Air Filter
Air Filter Design
Round
Element Only - Automotive Filters
No
Height
18 13/32 in
Width
13 13/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA2956-FN
Zoro #
G5533376
UPC #
791440052727
Country of Origin
United States

Dimensions

Height
18 13/32 in
Width
13 13/16 in
Length
18 13/32 in
Outside Dia.
13 13/16 in
Overall Width
13 13/16 in
Outside Diameter
13 13/16 in
Overall Height
18 13/32 in
Overall Length
18 13/32 in

Details

Air Filter Type - Automotive
Engine Outer Air Filter
Air Filter Design
Round
Element Only - Automotive Filters
No
Description/Special Features
Outer Air Filter Element
Includes
15-25/32 in Fins, Attached Gasket, Gasket
Item
Air Filter
Type
Element/Outer
Features
Outer Air Filter Element
Product Type
Engine Air Filter
Baldwin Interchange
PA2956-FN

Description

Automotive Air Filter, Air Filter Type - Automotive Engine Outer Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 18 13/32 in, Width 13 13/16 in, Length 18 13/32 in, Outside Dia. 13 13/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.