Air Filter, 13-13/16 x 26-1/2 in.
Mfr # PA3614
Zoro # G5497694
product price: $170.95
/ea
Free Shipping & Returns
Key Features
Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Round
Element Only - Automotive Filters
No
Height
26 1/2 in
Width
13 13/16 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PA3614
Zoro #
G5497694
UPC #
791440038332
Country of Origin
United States
Dimensions
Height
26 1/2 in
Width
13 13/16 in
Length
26 1/2 in
Outside Dia.
13 13/16 in
Inside Diameter - Bottom
9 1/2 in
Outside Diameter - Bottom
13 13/16 in
Overall Height
26 1/2 in
Details
Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Round
Element Only - Automotive Filters
No
Description/Special Features
Air Element
Includes
Flame Retardant Media, Gasket
Item
Air Filter
Filter Design
Axial Seal
Type
Element
Shape
Round
Compatible Vehicle Make
Torit
Product Type
Engine Air Filter
Use Location
Engine
Standards
ISO 9001:2015
Media Material
Cellulose, Paper
Baldwin Interchange
PA3614
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 26 1/2 in, Width 13 13/16 in, Length 26 1/2 in, Outside Dia. 13 13/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.