Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Filter, 13-15/16" L, 6-1/8" W, 31/32" H

  • Mfr # PA30330

  • Zoro # G112356290


product price: $67.95
/ea

Key Features

Height
31/32 in
Width
6 1/8 in
Length
13 15/16 in
Air Filter Design
Rectangular
Element Only - Automotive Filters
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA30330
Zoro #
G112356290
UPC #
791440116085
Country of Origin
Unknown

Dimensions

Height
31/32 in
Width
6 1/8 in
Length
13 15/16 in

Details

Item
Automotive Air Filter
Air Filter Design
Rectangular
Element Only - Automotive Filters
Yes

Description

Air Filter,13-15/16" L,6-1/8" W,31/32" H

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.