Zoro Homepage

Air Filter, 13-15/32 x 15-17/32 in.

  • Mfr # RS4988

  • Zoro # G5509847


product price: $88.69
/ea
Free Shipping & Returns

Key Features

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Radial
Element Only - Automotive Filters
No
Height
15 17/32 in
Width
13 15/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RS4988
Zoro #
G5509847
UPC #
791440076518
Country of Origin
United States

Dimensions

Height
15 17/32 in
Width
13 15/32 in
Length
15 17/32 in
Outside Dia.
13 15/32 in
Overall Height
15 17/32 in
Outside Diameter
13 15/32 in
Overall Width
13 15/32 in
Overall Length
15 17/32 in

Details

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Radial
Element Only - Automotive Filters
No
Item
Air Filter
Description/Special Features
Radial Seal Air Element
Includes
8-5/32 in (207.2) One End I. Gasket
Type
Element/Radial Seal
Features
Radial Seal Air Element
Product Type
Engine Air Filter
Baldwin Interchange
RS4988

Description

Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Radial, Element Only - Automotive Filters No, Height 15 17/32 in, Width 13 15/32 in, Length 15 17/32 in, Outside Dia. 13 15/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.