Zoro Homepage

Air Filter, 13-17/32 x 19-13/16 in.

  • Mfr # PA2875

  • Zoro # G2722903


product price: $178.99
/ea
Free Shipping & Returns

Key Features

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Round
Element Only - Automotive Filters
No
Height
19 13/16 in
Width
13 17/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA2875
Zoro #
G2722903
UPC #
791440023338
Country of Origin
United States

Dimensions

Height
19 13/16 in
Width
13 17/32 in
Length
19 13/16 in
Outside Dia.
13 17/32 in
Outside Diameter - Bottom
13 17/32 in
Inlet Connection Size
10 23/32 in
Overall Height
19 13/16 in

Details

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Round
Element Only - Automotive Filters
No
Includes
10 23/32 in Attached Gasket, 7 in End Seal, Disposable Housing
Description/Special Features
Replacement for Ecolite Air Element in Disposable Housing
Item
Air Filter
Type
Element
Shape
Round
Product Type
Engine Air Filter
Media Material
Cellulose, Paper
Standards
ISO 9001:2015
Compatible Vehicle Make
Farr
Use Location
Engine
Baldwin Interchange
PA2875

Description

Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 19 13/16 in, Width 13 17/32 in, Length 19 13/16 in, Outside Dia. 13 17/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.