Zoro Homepage

Air Filter, 13-17/32 x 25-7/8 in.

  • Mfr # PA2723

  • Zoro # G1683981


product price: $279.99
/ea
Free Shipping & Returns

Key Features

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Round
Element Only - Automotive Filters
No
Height
25 7/8 in
Width
13 17/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA2723
Zoro #
G1683981
UPC #
791440022102
Country of Origin
United States

Dimensions

Height
25 7/8 in
Width
13 17/32 in
Length
25 7/8 in
Outside Dia.
13 17/32 in
Overall Height
25 7/8 in
Outside Diameter - Bottom
13 17/32 in
Inlet Connection Size
7 in

Details

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Round
Element Only - Automotive Filters
No
Includes
7 in Attached Gasket, 7 in End Seal, Disposable Housing
Description/Special Features
Replacement for Ecolite Air Element in Disposable Housing
Item
Air Filter
Type
Element
Shape
Round
Product Type
Engine Air Filter
Media Material
Cellulose, Paper
Compatible Vehicle Make
Farr
Standards
ISO 9001:2015
Use Location
Engine
Baldwin Interchange
PA2723

Description

Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 25 7/8 in, Width 13 17/32 in, Length 25 7/8 in, Outside Dia. 13 17/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.