Air Filter, 13-21/32 in. Lx6-1/8 in. dia.
Mfr # RS5591XP
Zoro # G1582598
product price: $46.29
/eaKey Features
Height
13 21/32 in
Width
6 1/8 in
Features
Higher Initial Efficiency and greater capacity for Extended Filter Replacement Intervals, Utilize Nanofiber Technology
Air Filter Type - Automotive
Cabin Air Filter
Element Only - Automotive Filters
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RS5591XP
Zoro #
G1582598
UPC #
791440098336
Country of Origin
United States
Dimensions
Height
13 21/32 in
Width
6 1/8 in
Length
13 21/32 in
Outside Dia.
6 1/8 in
Inside Diameter - Bottom
2 1/2 in
Overall Height
13 21/32 in
Outside Diameter - Bottom
6 1/8 in
Details
Item
Cabin Air FIlter
Features
Higher Initial Efficiency and greater capacity for Extended Filter Replacement Intervals, Utilize Nanofiber Technology
Air Filter Type - Automotive
Cabin Air Filter
Element Only - Automotive Filters
No
Description/Special Features
Extreme Performance Nano Radial Seal Cab Air Element
Air Filter Design
Radial
Filter Design
Radial Seal
Shape
Round
Media Material
Cellulose, Paper
Product Type
Engine Air Filter
Fit Type
Vehicle Specific
Standards
ISO 9001:2015
Use Location
Cabin
Compatible Vehicle Type
Buses, Farm Equipment
Compatible Vehicle Make
Case IH, New Holland
Baldwin Interchange
RS5591XP
Description
Automotive Air Filter, Air Filter Type - Automotive Cabin Air Filter, Air Filter Design Radial, Element Only - Automotive Filters No, Height 13 21/32 in, Width 6 1/8 in, Length 13 21/32 in, Outside Dia. 6 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.