Air Filter, 13-31/32in. L x 1-3/8in. H
Mfr # PA4488
Zoro # G0067238
product price: $28.29
/eaKey Features
Height
1 3/8 in
Width
9 7/32 in
Features
Cabin Air Filter Element
Length
13 31/32 in
Element Only - Automotive Filters
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PA4488
Zoro #
G0067238
UPC #
791440095144
Country of Origin
Germany
Dimensions
Height
1 3/8 in
Width
9 7/32 in
Length
13 31/32 in
Overall Width
9 7/32 in
Overall Height
1 3/8 in
Overall Length
13 31/32 in
Details
Item
Cabin Air FIlter
Features
Cabin Air Filter Element
Element Only - Automotive Filters
No
Air Filter Type - Automotive
Cabin Air Filter
Description/Special Features
Cabin Air Filter Element
Air Filter Design
Rectangular
Product Type
Cabin Air Filter
Baldwin Interchange
PA4488
Description
Automotive Air Filter, Air Filter Type - Automotive Cabin Air Filter, Air Filter Design Rectangular, Element Only - Automotive Filters No, Height 1 3/8 in, Width 9 7/32 in, Length 13 31/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.