Zoro Homepage

Air Filter, 13-7/32" L, 8-1/32" W

  • Mfr # PA30275

  • Zoro # G2136418


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Air Filter Type - Automotive
Air Filter Element
Air Filter Design
Oval
Element Only - Automotive Filters
Yes
Height
8 11/32 in
Width
8 1/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA30275
Zoro #
G2136418
UPC #
791440109933
Country of Origin
Mexico

Dimensions

Height
8 11/32 in
Width
8 1/32 in
Length
13 7/32 in
Overall Length
13 7/32 in
Overall Height
8 11/32 in
Overall Width
8 1/32 in

Details

Air Filter Type - Automotive
Air Filter Element
Air Filter Design
Oval
Element Only - Automotive Filters
Yes
Description/Special Features
Heavy-Duty On-Highway Transportation, Remove Harmful Contaminants and Pollutants From Air
Item
Air Filter
Features
Heavy-Duty On-Highway Transportation, Remove Harmful Contaminants and Pollutants From Air
Product Type
Engine Air Filter
Baldwin Interchange
PA30275

Description

Automotive Air Filter, Air Filter Type - Automotive Air Filter Element, Air Filter Design Oval, Element Only - Automotive Filters Yes, Height 8 11/32 in, Width 8 1/32 in, Length 13 7/32 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.