Zoro Homepage

Air Filter, 13-7/8 x 18-1/2 in.

  • Mfr # PA2618

  • Zoro # G5649393


product price: $231.99
/ea
Free Shipping & Returns

Key Features

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Round
Element Only - Automotive Filters
No
Height
18 1/2 in
Width
13 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA2618
Zoro #
G5649393
UPC #
791440020948
Country of Origin
United States

Dimensions

Height
18 1/2 in
Width
13 7/8 in
Length
18 1/2 in
Outside Dia.
13 7/8 in
Inside Diameter
11/16 in
Inside Diameter - Bottom
7 7/16 in
Overall Height
18 1/2 in
Outside Diameter - Bottom
13 7/8 in

Details

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Round
Element Only - Automotive Filters
No
Item
Air Filter
Includes
G103 N Furnished Gasket, Gasket
Description/Special Features
Air Element with Lift Tabs
Filter Design
Axial Seal
Type
Element
Features
Prevent Airborne Contaminants from reaching the Combustion Chamber, Axial Seal Filters have securely affixed Metal End Caps with a Raised Gasket to ensure a Proper Seal and Prevent Leaks
Shape
Round
Standards
ISO 9001:2015
Use Location
Engine
Media Material
Cellulose, Paper
Product Type
Engine Air Filter
Compatible Vehicle Make
Cummins
Baldwin Interchange
PA2618

Description

Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 18 1/2 in, Width 13 7/8 in, Length 18 1/2 in, Outside Dia. 13 7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.