Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Filter, 13-7/8 x 29-1/2 in.

  • Mfr # PA2746

  • Zoro # G5720696


product price: $234.89
/ea
Free Shipping & Returns

Key Features

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Round
Element Only - Automotive Filters
No
Height
29 1/2 in
Width
13 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA2746
Zoro #
G5720696
UPC #
791440022348
Country of Origin
United States

Dimensions

Height
29 1/2 in
Width
13 7/8 in
Length
29 1/2 in
Outside Dia.
13 7/8 in
Overall Height
29 1/2 in
Outside Diameter - Bottom
13 7/8 in
Inside Diameter - Bottom
10 in
Inside Diameter
17/32 in

Details

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Round
Element Only - Automotive Filters
No
Item
Air Filter
Description/Special Features
Outer Air Element with Lift Tab
Includes
Furnished Gasket
Filter Design
Axial Seal
Type
Element/Outer
Features
Prevent Airborne Contaminants from reaching the Combustion Chamber, Axial Seal Filters have securely affixed Metal End Caps with a Raised Gasket to ensure a Proper Seal and Prevent Leaks
Shape
Round
Standards
ISO 9001:2015
Compatible with Manufacturer Model Number
PA2747
Product Type
Engine Air Filter
Media Material
Cellulose, Paper
Use Location
Engine
Compatible Manufacturer Part Number
PA2747
Compatible Manufacturer Model Number
PA2747
Compatible with Manufacturer Model No.
PA2747
Compatible with Mfr. Model No.
PA2747
For Use with Mfr Model Number
PA2747
For Use With Mfr. Model Number
PA2747
Baldwin Interchange
PA2746
Compatible Pump Manufacturer Part Number
PA2747
Compatible Mfr. Model Number
PA2747

Description

Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 29 1/2 in, Width 13 7/8 in, Length 29 1/2 in, Outside Dia. 13 7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.