Zoro Homepage

Air Filter, 13-9/32 x 2-7/32 in.

  • Mfr # PA1828

  • Zoro # G9519833


product price: $14.99
/ea

Key Features

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Round
Element Only - Automotive Filters
No
Height
2 7/32 in
Width
13 9/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA1828
Zoro #
G9519833
UPC #
791440014077
Country of Origin
Mexico

Dimensions

Height
2 7/32 in
Width
13 9/32 in
Length
2 7/32 in
Outside Dia.
13 9/32 in
Outside Diameter
13 9/32 in
Overall Width
13 9/32 in
Overall Length
2 7/32 in
Overall Height
2 7/32 in

Details

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Round
Element Only - Automotive Filters
No
Includes
119/32 in (286.5) Integral Gasket
Description/Special Features
Air Element
Item
Air Filter
Type
Element
Features
Air Element
Product Type
Engine Air Filter
Baldwin Interchange
PA1828

Description

Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 2 7/32 in, Width 13 9/32 in, Length 2 7/32 in, Outside Dia. 13 9/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.