Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Filter, 14-11/16 x 24-1/2 in.

  • Mfr # LL2562

  • Zoro # G3538175


product price: $172.85
/ea
Free Shipping & Returns

Key Features

Air Filter Type - Automotive
Engine Outer Air Filter
Air Filter Design
Round
Element Only - Automotive Filters
No
Height
24 1/2 in
Width
14 11/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LL2562
Zoro #
G3538175
UPC #
791440020313
Country of Origin
United States

Dimensions

Height
24 1/2 in
Width
14 11/16 in
Length
24 1/2 in
Outside Dia.
14 11/16 in
Inside Diameter - Bottom
10 11/32 in
Outside Diameter - Bottom
14 11/16 in
Overall Height
24 1/2 in
Inside Diameter
29/32 in

Details

Air Filter Type - Automotive
Engine Outer Air Filter
Air Filter Design
Round
Element Only - Automotive Filters
No
Item
Air Filter
Description/Special Features
Long Life Outer Air Element with Bail Handle
Includes
Furnished Gasket, Gasket
Filter Design
Axial Seal
Type
Element/Long Life/Outer
Features
Prevent Airborne Contaminants from reaching the Combustion Chamber, Axial Seal Filters have securely affixed Metal End Caps with a Raised Gasket to ensure a Proper Seal and Prevent Leaks
Shape
Round
Compatible Vehicle Make
Hitachi, Koehring, Liebherr, Terex/Terex Advance, Volvo, Wabco
Compatible with Manufacturer Model Number
PA2563
Use Location
Engine
Product Type
Engine Air Filter
Standards
ISO 9001:2015
Media Material
Cellulose, Paper
Compatible Manufacturer Part Number
PA2563
Compatible Manufacturer Model Number
PA2563
Compatible with Manufacturer Model No.
PA2563
Compatible with Mfr. Model No.
PA2563
For Use with Mfr Model Number
PA2563
For Use With Mfr. Model Number
PA2563
Baldwin Interchange
LL2562
Compatible Pump Manufacturer Part Number
PA2563
Compatible Mfr. Model Number
PA2563

Description

Automotive Air Filter, Air Filter Type - Automotive Engine Outer Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 24 1/2 in, Width 14 11/16 in, Length 24 1/2 in, Outside Dia. 14 11/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.