Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Filter, 14-1/8" L, Element Only

  • Mfr # PA10076

  • Zoro # G412354149


product price: $31.24
/ea

Key Features

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Panel
Element Only - Automotive Filters
Yes
Height
1 23/32 in
Width
10 7/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA10076
Zoro #
G412354149
UPC #
791440109308
Country of Origin
Unknown

Dimensions

Height
1 23/32 in
Width
10 7/32 in
Length
14 1/8 in

Details

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Panel
Element Only - Automotive Filters
Yes
Item
Automotive Air Filter
Features
Panel Air Element

Description

Air Filter,14-1/8" L,Element Only

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.