Zoro Homepage

Air Filter, 14-1/8in. L x 4-1/8in. dia.

  • Mfr # RS5750

  • Zoro # G0383041


product price: $66.69
/ea

Key Features

Air Filter Type - Automotive
Engine Inner Air Filter
Air Filter Design
Radial
Element Only - Automotive Filters
No
Height
14 1/8 in
Width
4 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RS5750
Zoro #
G0383041
UPC #
791440093416
Country of Origin
Mexico

Dimensions

Height
14 1/8 in
Width
4 1/8 in
Length
14 1/8 in
Outside Dia.
4 1/8 in
Flange Diameter
5 7/8 in
Outside Diameter
4 1/8 in
Overall Height
14 1/8 in
Outside Diameter - Bottom
5 7/8 in
Inside Diameter - Bottom
2 15/16 in

Details

Air Filter Type - Automotive
Engine Inner Air Filter
Air Filter Design
Radial
Element Only - Automotive Filters
No
Description/Special Features
Radial Seal Inner Air Element
Item
Air Filter
Filter Design
Radial Seal
Features
Engine Air Intake Filter Elements Protect Heavy-Duty Equipment by Preventing Airborne Dirt and other Contaminants from Entering the Combustion Chamber
Shape
Round
Standards
ISO 9001:2015
Fit Type
Vehicle Specific
Use Location
Engine
Compatible Vehicle Make
Harlo
Product Type
Engine Air Filter
Compatible with Manufacturer Model Number
HP5000, HP6500
Media Material
Cellulose, Paper
Compatible Manufacturer Part Number
HP5000, HP6500
Compatible Manufacturer Model Number
HP5000, HP6500
Compatible with Manufacturer Model No.
HP5000, HP6500
Compatible with Mfr. Model No.
HP5000, HP6500
For Use with Mfr Model Number
HP5000, HP6500
For Use With Mfr. Model Number
HP5000, HP6500
Baldwin Interchange
RS5750
Compatible Pump Manufacturer Part Number
HP5000, HP6500
Compatible Mfr. Model Number
HP5000, HP6500

Description

Automotive Air Filter, Air Filter Type - Automotive Engine Inner Air Filter, Air Filter Design Radial, Element Only - Automotive Filters No, Height 14 1/8 in, Width 4 1/8 in, Length 14 1/8 in, Outside Dia. 4 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.