Zoro Homepage

Air Filter, 14-5/32 x 15-15/16 in.

  • Mfr # PA1687

  • Zoro # G5721222


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Air Filter Type - Automotive
Engine Outer Air Filter
Air Filter Design
Round
Element Only - Automotive Filters
No
Height
15 15/16 in
Width
14 5/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA1687
Zoro #
G5721222
UPC #
791440013117
Country of Origin
United States

Dimensions

Height
15 15/16 in
Width
14 5/32 in
Length
15 15/16 in
Outside Dia.
14 5/32 in
Inside Diameter - Bottom
9 1/2 in
Overall Height
15 15/16 in
Outside Diameter - Bottom
14 5/32 in

Details

Air Filter Type - Automotive
Engine Outer Air Filter
Air Filter Design
Round
Element Only - Automotive Filters
No
Description/Special Features
Outer Air Element
Item
Air Filter
Includes
9 1/2 in Gasket
Filter Design
Axial Seal
Type
Element/Outer
Shape
Round
Features
Prevent Airborne Contaminants from reaching the Combustion Chamber, Axial Seal Filters have securely affixed Metal End Caps with a Raised Gasket to ensure a Proper Seal and Prevent Leaks
Product Type
Engine Air Filter
Standards
ISO 9001:2015
Compatible Vehicle Make
Case IH
Media Material
Cellulose, Paper
Use Location
Engine
Compatible with Manufacturer Model Number
PA1686
Compatible Manufacturer Part Number
PA1686
Compatible Manufacturer Model Number
PA1686
Compatible with Manufacturer Model No.
PA1686
Compatible with Mfr. Model No.
PA1686
For Use with Mfr Model Number
PA1686
For Use With Mfr. Model Number
PA1686
Baldwin Interchange
PA1687
Compatible Pump Manufacturer Part Number
PA1686
Compatible Mfr. Model Number
PA1686

Description

Automotive Air Filter, Air Filter Type - Automotive Engine Outer Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 15 15/16 in, Width 14 5/32 in, Length 15 15/16 in, Outside Dia. 14 5/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.