Zoro Homepage

Air Filter, 14-7/32 x 24-27/32 in.

  • Mfr # RS4989

  • Zoro # G1766904


product price: $145.99
/ea
Free Shipping & Returns

Key Features

Air Filter Type - Automotive
Engine Outer Air Filter
Air Filter Design
Radial
Element Only - Automotive Filters
No
Height
24 27/32 in
Width
14 7/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RS4989
Zoro #
G1766904
UPC #
791440076563
Country of Origin
United States

Dimensions

Height
24 27/32 in
Width
14 7/32 in
Length
24 27/32 in
Outside Dia.
14 7/32 in
Outside Diameter - Bottom
14 7/32 in
Overall Height
24 27/32 in
Inside Diameter - Bottom
14 7/32 in

Details

Air Filter Type - Automotive
Engine Outer Air Filter
Air Filter Design
Radial
Element Only - Automotive Filters
No
Description/Special Features
Radial Seal Outer Air Element
Includes
8 15/16 in Gasket
Item
Air Filter
Filter Design
Radial Seal
Type
Element/Radial Seal/Outer
Features
Engine Air Intake Filter Elements Protect Heavy-Duty Equipment by Preventing Airborne Dirt and other Contaminants from Entering the Combustion Chamber
Shape
Round
Product Type
Engine Air Filter
Compatible Vehicle Make
John Deere, New Holland
Standards
ISO 9001:2015
Media Material
Cellulose, Paper
Use Location
Engine
Baldwin Interchange
RS4989

Description

Automotive Air Filter, Air Filter Type - Automotive Engine Outer Air Filter, Air Filter Design Radial, Element Only - Automotive Filters No, Height 24 27/32 in, Width 14 7/32 in, Length 24 27/32 in, Outside Dia. 14 7/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.