Zoro Homepage

Air Filter, 14-7/8 x 8-1/32 in.

  • Mfr # CA5368

  • Zoro # G6188323


product price: $135.99
/ea
Free Shipping & Returns

Key Features

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Round
Element Only - Automotive Filters
No
Height
8 1/32 in
Width
11 31/32 in, 14 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA5368
Zoro #
G6188323
UPC #
791440079885
Country of Origin
United States

Dimensions

Height
8 1/32 in
Width
11 31/32 in, 14 7/8 in
Length
8 1/32 in
Outside Dia.
11 31/32 in, 14 7/8 in
Outside Diameter - Bottom
14 7/8 in
Overall Height
8 1/32 in

Details

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Round
Element Only - Automotive Filters
No
Description/Special Features
Channel Flow Air Element
Item
Air Filter
Filter Design
Channel Flow
Type
Element/Channel Flow
Features
Prevents Ambient Dirt and Contaminants from entering the Combustion Chamber, Optimal Flow in a compact size
Shape
Round
Compatible Vehicle Make
Freightliner
Standards
ISO 9001:2015
Media Material
Cellulose, Paper
Use Location
Engine
Product Type
Engine Air Filter
Fit Type
Vehicle Specific
Compatible Vehicle Type
Buses
Baldwin Interchange
CA5368

Description

Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 8 1/32 in, Width 11 31/32 in, 14 7/8 in, Length 8 1/32 in, Outside Dia. 11 31/32 in, 14 7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.