Air Filter, 14 x 5-5/16 to 6-3/16 in.
Mfr # PA2390
Zoro # G5835505
product price: $296.99
/ea
Free Shipping & Returns
Key Features
Air Filter Design
Element Only, Panel
Width
14"
Length
45-3/8"
Description/Special Features
Set of 2 DynaCell Panel Air Elements
For Vehicle Type - Filter Kits
Industrial Applications
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PA2390
Zoro #
G5835505
UPC #
791440018365
Country of Origin
United States
Dimensions
Width
14"
Length
45-3/8"
Details
Air Filter Design
Element Only, Panel
Description/Special Features
Set of 2 DynaCell Panel Air Elements
For Vehicle Type - Filter Kits
Industrial Applications
For Engine Type - Filter Kits
Industrial Applications
Item
Air Filter
Includes
(2) DynaCell Panel Air Elements
Compatible Vehicle Type
Construction Equipment
Description
Air Filter Element Kit, For Engine Type - Filter Kits Industrial Applications, For Vehicle Type - Filter Kits Industrial Applications
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.