Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Filter, 14 x 5-5/16 to 6-7/32 in.

  • Mfr # PA2315

  • Zoro # G5505026


product price: $246.99
/ea
Free Shipping & Returns

Key Features

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Panel
Element Only - Automotive Filters
No
Height
5 5/16 in
Width
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA2315
Zoro #
G5505026
UPC #
791440017511
Country of Origin
United States

Dimensions

Height
5 5/16 in
Width
14 in
Length
22 15/16 in
Overall Length
22 15/16 in
Overall Width
14 in
Overall Height
5 5/16 in

Details

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Panel
Element Only - Automotive Filters
No
Item
Air Filter
Description/Special Features
DynaCell Panel Air Element
Filter Design
Panel
Type
Element/DynaCell
Shape
Rectangular
Features
Panel Air Filters Protect Vehicles and Equipment Through Efficient Removal of Airborne Contaminants
Product Type
Engine Air Filter
Use Location
Engine
Standards
ISO 9001:2015
Fit Type
Vehicle Specific
Media Material
Cellulose, Paper
Compatible Vehicle Type
Buses
Baldwin Interchange
PA2315

Description

Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Panel, Element Only - Automotive Filters No, Height 5 5/16 in, Width 14 in, Length 22 15/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.