Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Filter, 15-11/32in. L x 1-7/16in. H

  • Mfr # PA5282

  • Zoro # G612356813


product price: $30.65
/ea

Key Features

Height
1 7/16 in
Width
4 29/32 in
Features
Cab Air Filter Element
Length
15 11/32 in
Element Only - Automotive Filters
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA5282
Zoro #
G612356813
UPC #
791440095083
Country of Origin
Unknown

Dimensions

Height
1 7/16 in
Width
4 29/32 in
Length
15 11/32 in

Details

Item
Cabin Air FIlter
Features
Cab Air Filter Element
Element Only - Automotive Filters
No
Air Filter Design
Rectangular

Description

Cabin Air Filter,Rectangular

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.