Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Filter, 15-1/8" L, 1-31/32" H

  • Mfr # PA31009

  • Zoro # G612356301


product price: $58.85
/ea

Key Features

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Rectangular
Element Only - Automotive Filters
No
Height
1 31/32 in
Width
5 25/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA31009
Zoro #
G612356301
UPC #
791440105898
Country of Origin
Unknown

Dimensions

Height
1 31/32 in
Width
5 25/32 in
Length
15 1/8 in

Details

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Rectangular
Element Only - Automotive Filters
No
Includes
Gasket
Item
Automotive Air Filter
Features
Endurapanel(TM) Panel Air Filter

Description

Air Filter,15-1/8" L,1-31/32" H

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.