Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Filter, 15-3/32 x 15-15/16 in.

  • Mfr # PA2839

  • Zoro # G1741896


product price: $123.50
/ea
Free Shipping & Returns

Key Features

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Round
Element Only - Automotive Filters
No
Height
15 15/16 in
Width
15 3/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA2839
Zoro #
G1741896
UPC #
791440023116
Country of Origin
United States

Dimensions

Height
15 15/16 in
Width
15 3/32 in
Length
15 15/16 in
Outside Dia.
15 3/32 in
Outside Diameter
15 3/32 in
Outside Diameter - Bottom
16 1/16 in
Overall Height
15 15/16 in
Inside Diameter
13/16 in
Flange Diameter
16 1/16 in
Inside Diameter - Bottom
8 21/32 in

Details

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Round
Element Only - Automotive Filters
No
Description/Special Features
Air Element with Lift Tabs
Item
Air Filter
Includes
(2) Gaskets, Furnished Gasket
Filter Design
Axial Seal
Type
Element
Features
Prevent Airborne Contaminants from reaching the Combustion Chamber, Axial Seal Filters have securely affixed Metal End Caps with a Raised Gasket to ensure a Proper Seal and Prevent Leaks
Shape
Round
Compatible Vehicle Make
MCI, Prevost
Media Material
Cellulose, Paper
Use Location
Engine
Standards
ISO 9001:2015
Compatible Vehicle Type
Buses
Product Type
Engine Air Filter
Baldwin Interchange
PA2839

Description

Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 15 15/16 in, Width 15 3/32 in, Length 15 15/16 in, Outside Dia. 15 3/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.