Air Filter, 15-3/8in.Lx3-5/8in.Wx1/2in.H
Mfr # PA30044
Zoro # G2449155
product price: $9.15
/eaKey Features
Height
15 3/8 in
Width
3 5/8 in
Features
Prevent Contaminants and Pollutants from entering the Cabin Area
Air Filter Type - Automotive
Cabin Air Filter
Air Filter Design
Element Only, Rectangular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PA30044
Zoro #
G2449155
UPC #
791440097292
Country of Origin
United States
Dimensions
Height
15 3/8 in
Width
3 5/8 in
Length
15 3/8 in
Overall Width
3 5/8 in
Overall Length
15 3/8 in
Overall Height
1/2 in
Details
Item
Cabin Air FIlter
Features
Prevent Contaminants and Pollutants from entering the Cabin Area
Air Filter Type - Automotive
Cabin Air Filter
Air Filter Design
Element Only, Rectangular
Description/Special Features
Cabin Air Filter
Element Only - Automotive Filters
Yes
Filter Design
Panel
Fit Type
Vehicle Specific
Compatible Vehicle Make
Caterpillar
Use Location
Cabin
Product Type
Cabin Air Filter
Standards
ISO 9001:2015
Compatible Vehicle Type
Buses, Construction Equipment
Media Material
Cellulose, Paper
Shape
Rectangular
Baldwin Interchange
PA30044
Description
Automotive Air Filter, Air Filter Type - Automotive Cabin Air Filter, Air Filter Design Element Only, Rectangular, Element Only - Automotive Filters Yes, Height 15 3/8 in, Width 3 5/8 in, Length 15 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.