
Air Filter, 15-7/32 x 8-5/32 in.
Mfr # PA1783
Zoro # G212354684
product price: $143.99
/ea
Free Shipping & Returns
Key Features
Air Filter Type - Automotive
Tube-Type Filter
Element Only - Automotive Filters
No
Height
8 5/32 in
Width
15 7/32 in
Length
19 7/8 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PA1783
Zoro #
G212354684
UPC #
791440013735
Country of Origin
Unknown
Dimensions
Height
8 5/32 in
Width
15 7/32 in
Length
19 7/8 in
Details
Air Filter Type - Automotive
Tube-Type Filter
Element Only - Automotive Filters
No
Description/Special Features
Tube-Type Air Filter
Shape
Rectangular
Includes
(48) 6 x 8 Tubes
Filter Design
Multiple Tube
Item
Air Filter
Features
Removes Contaminants from Ambient Air before it reaches the Combustion Chamber
Standards
ISO 9001:2015
Product Type
Air Filter Element
Media Material
Cellulose, Paper
Type
Tube-Type
Fit Type
Vehicle Specific
Use Location
Engine
Compatible Vehicle Make
Allis-Chalmers, CMI, Dodge, Michigan
Description
Tube-Type Filter,Multiple Tube
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.